Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RESOLUTION

Book Ends, Black, 100% Post-Consumer Recycled Plastic

  • Item# 38C625
  • Mfr. Model# BE55990
  • Catalog Page# N/A
  • UNSPSC# 44111507
Book Ends, Black, 100% Post-Consumer Recycled Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookends

Technical Specs

  • Item Book Ends
  • Color Black
  • Material 100% Post-Consumer Recycled Plastic
  • Height 7"
  • Width 5-1/2"
  • Depth 6-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms