NC
RESCUE

Automatic Portable Power Source, For Battery Voltage 5, 12, Handheld Portable, Boosting

  • Item # 52ET96
  • My Part #
  • Mfr. Model # 604300
  • Catalog Page # N/A
  • UNSPSC # 26111722
Automatic Portable Power Source,  For Battery Voltage 5, 12,  Handheld Portable,  Boosting close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Portable Power and Jump Starters


$143.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.

Product Details

This lithium-ion power source is ideal for boosting or charging lead-acid and lithium batteries. It is also suitable for USB devices. Keep in vehicles to make sure car batteries and cell phones can both stay powered in the event of an emergency.

View More

Technical Specs

  • Item Portable Power Source
  • Charger Style Handheld Portable
  • For Battery Voltage 12, 5
  • For Use With Battery Type Lead Acid, Lithium
  • Charger Function Boosting
  • Boost Amps @ Voltage 400A/200A @ 12V
  • Cold Cranking Amps @ Voltage 200A @ 12V
  • Automatic/Manual Automatic
  • Amp Hours 2.6Ah
  • Charge Type Smart
  • AC Cord Length 1 ft.
  • Overall Width 12-3/4"
  • Overall Height 9"
  • Overall Depth 4"
  • Cable Gauge 8 ga.
  • Cable Length 14"
  • Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
  • Timer No
  • Material Plastic
  • Standards cULus, BC, FCC
  • Includes AC Charging Adapter, USB to Micro-USB, 19V to 19V Pin Cable, 19V Pin Adapters, 12V Plug with Dual USB Ports, 12V Adapter Cable, Battery Clamp Assembly with Quick Connection
  • Features Lithium-Ion Battery, Reverse Polarity, Short Circuit, Backward/Back Feed Current, Battery/Alternator Test Function, Override Capability, Emergency/Utility Light
  • Indoor / Outdoor Indoor/Outdoor
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA.