Skip Content

NC
REPAR

Spindle Guard,Aluminum,Polycarbonate

  • Item # 45HE37
  • My Part #
  • Mfr. Model # FBB-400H240
  • Catalog Page # 2361
  • UNSPSC # 23152204
Spindle Guard,Aluminum,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $868.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.9 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ferndale's spindle guard is for milling machines and is designed with 3 interlocking safety switches. Fitted to an articulated arm, balanced, and kept in position by gas spring`with steel pipe and polycarbonate hood.

View More

Technical Specs

  • Item Spindle Guard
  • For Use With Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size
  • Material Aluminum, Polycarbonate
  • Color Yellow
  • Features Round Screen 400mm X 240mm, Interlock System Integrates with The Electrical System to Turn Off and Disable Spindle When Guard is Open, Positive Action Safety Switches Encapsulated Inside A Steel Box Enclosure, Easy Adjustments to Fit Any Machine and Work Style, Interlocked, Gas Strut Equipped Arm Enables Arm to Be Lifted Up Out ff The Way
  • Includes Arm with 3 Interlock Switches, Mounting Block (Ram), Round Screen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.