Skip Content

NC
REPAR

Lathe Chip Shield,14-3/8 in. H

  • Item # 45HE50
  • My Part #
  • Mfr. Model # TC-2-S
  • Catalog Page # N/A
  • UNSPSC # 23152204
Lathe Chip Shield,14-3/8 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $394.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe Chip Shield
  • For Use With Conventional Lathe, Medium To Large Size
  • Material Aluminum, Polycarbonate
  • Width 13-25/32"
  • Height 14-3/8"
  • Color Yellow
  • Features 350mm W X 365mm H, Rear Mount, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, Protects Operator from Chips and Coolant At The Cutting Area of The Machine, Swings Freely from Side to Side or May Be Locked In Place, May Be Installed On The Cross Slide to Provide Movement In Two-axis Directions, Available With Optional Coolant Nozzle Attachment
  • Includes Rear Mounting Post
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.