Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENUZIT

Air Freshener, Raspberry, 7.0 oz., PK12

  • Item# 39E510
  • Mfr. Model# 3667
  • Catalog Page# 1622
  • UNSPSC# 47131812
Air Freshener,Raspberry,7.0 oz.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Freshener
  • Fragrance Raspberry
  • Size 7.0 oz.
  • Container Type Adjustable Dispenser
  • Color Purple
  • Recommended Dilution Ready to Use
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 20reviewers.
Rated 5 out of 5 by love the raspburry products I love renuzit product my favorite is the raspberry fragance. I havent able to find one that i used to put in my car , at home even in the office, can you tell me were we can find that product., this one you peal of and put it in the continer March 15, 2016
Rated 5 out of 5 by Summer year round Renuzit cones are my favorite air fresheners. I recently tried the Raspberry and the scent was delicious. It reminded me of summer and rejuvenated my spirit. January 28, 2016
Rated 5 out of 5 by Love for My Kitchen! Love the Raspberry for my kitchen! January 26, 2016
Rated 3 out of 5 by Terrible design for those who have a physical handicap. I never had a problem opening the previous style cones, but after having a stroke I no longer have the strength or manual dexterity I once had. My hand just slides across the smooth surface of these cones because I can't get a grip on the container. I have to use a letter opener to pry up the top of the stem. I like the citrus scent of the super odor neutralizer the best, but you get an F in design. January 25, 2016
Rated 5 out of 5 by Smells delicious I always get this kind.. January 24, 2016
Rated 5 out of 5 by Raspberry Cones Raspberry cones scent is on of my favorites. It reminds me of when U was a little girl in Indiana. During the summer we would visit the local orchard to pick raspberries. Always a great memory! January 24, 2016
Rated 5 out of 5 by Tartly sweet, Raspberry renuzit very sweet, Raspberry is great for anyone A wonderful smell of cherry, raspberry and floral clove invigorates the scent of happiness in red.This fragrance blends together wild raspberry, citrus and coconut cream. I smell it throughout my whole house "_ January 24, 2016
Rated 5 out of 5 by Christine I love my house to smell good! I have cones in every room! As soon as someone walks through my door, I love to hear them say, it smells good in here! Thank you for your products! My house always smells so good! January 24, 2016
  • 2016-08-28 T04:40:21.771-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_39E510, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.