Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENUZIT

Air Freshener, After the Rain, 7.0 oz, PK12

  • Item# 39E509
  • Mfr. Model# 3663
  • Catalog Page# 1622
  • UNSPSC# 47131812
Air Freshener,After the Rain,7.0 oz,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Freshener
  • Fragrance After the Rain
  • Size 7.0 oz.
  • Container Type Adjustable Dispenser
  • Color Green
  • Recommended Dilution Ready to Use
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 4reviewers.
Rated 5 out of 5 by Love Renuzits!!! I love the Peach and the Raspberry it's a tie and can never decide lol they smell so fresh and last so long!! January 12, 2016
Rated 5 out of 5 by I really like the renuzit light scents.. I really like the renuzit light scents like after the rain, and the seasonal scents, I have the cone for fall and the scent is very pleasing. thank you I have not used many of the other products but i plan on trying the pearl scents, and fresh accents if i can find them in the stores where i shop. I have bought the pine christmas cone but haven't used it yet. October 18, 2015
Rated 5 out of 5 by Smells Awesome.. Smells awesome. The cones fill the air with the wonderful scents and it really does mask the smelly odors. My favorite scents are orchid petals and after the rain. I have not tried the exotic escape line yet but can not wait to try it out. September 20, 2015
Rated 5 out of 5 by Love After the Rain i love the after the rain air freshener. I place it in the bathroom in top of the toilet with a base and flower it just give a fresh look to my bathroom. :) May 31, 2015
  • 2016-07-22 T00:51:06.394-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_39E509, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.