Skip Content

WG
RENOVA

3"H Women's Work Shoes, Plain Toe Type, Leather Upper Material, Black, Size 8

  • Item # 11C710
  • My Part #
  • Mfr. Model # 87588
  • Catalog Page # N/A
  • Catalog Group # D5787
  • UNSPSC # 46181605
Work Shoes,Womens,8,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 8
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 3"
  • Liner Material Microsuede
  • Shank Material TPU
  • Midsole Material TPU
  • Outsole Material TPU
  • Completely Non Metallic No
  • Electrical Hazard Rated No
  • Oil Resisting Sole Yes
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms