Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENFROE

Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In

  • Item# 36G557
  • Mfr. Model# FR-03.00-A
  • Catalog Page# 1338
  • UNSPSC# 27112103
Plate Clamp,6000lb,Vertical,0 to 1-1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $918.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clamp is equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered. 300% overload factory tested.
WARNING: DO NOT use Universal Plate Clamps to lift loads that weigh less than 20% of the working load limit (e.g., 3300-lb. clamp should only be used for plates weighing 660 to 3300 lb.). Lift only 1 plate at a time.

View More

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Only Lifting
  • Safe Working Load 6000 lb.
  • Jaw Capacity 0 to 1-1/4"
  • Locking Type Lock Closed
  • Jaw Material Steel
  • Lifting Point Load Ring
  • Standards ANSI B30.20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.