Skip Content
TP
RENEWABLE LUBRICANTS

Wire Rope Oil, 5 gal. Container Size

  • Item # 30WL45
  • Mfr. Model # 82614
  • Catalog Page # N/A
  • UNSPSC # 15121520
Wire Rope Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $234.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bio-E.P.™ wire rope lubricant is designed to provide a light, waxy-tacky coating to lubricate, clean, and protect multistrand cables and wire ropes that are subject to heavy or shock loading. High extreme pressure (EP), rust, and wear protection.

View More

Technical Specs

  • Item Wire Rope Oil
  • Chemical Base Vegetable Oil
  • Lubricant NSF Rating Not Rated
  • Container Size 5 gal.
  • Container Type Pail
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 435 Degrees F
  • Color Yellow
  • Flash Point 435 Degrees F
  • Specific Gravity 0.91
  • VOC Content 0%
  • Application Electrical Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Hinges, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Hand Tools, Modern Plastics, Insulators
  • Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.