Skip Content

TP
RENEWABLE LUBRICANTS

Natural Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 30WL88
  • My Part #
  • Mfr. Model # 87594
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner Degreaser,Pail,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RENEWABLE LUBRICANTS™ soy-based cleaner/degreaser is formulated with a nonfood-grade corrosion inhibitor for short-term corrosion protection on ferrous and nonferrous metal surfaces. Safe, nonflammable formula cleans road grime, pine sap, and tar on parts and equipment. Excellent for cleaning assembly parts and new unfinished metal.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Equipment/Machinery,Facility Maintenance,Parts Washing
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Sweet
  • VOC Content 0%
  • Net Weight 44 oz.
  • Contains Soy
  • Flash Point 300 Degrees F
  • Dielectric Strength Greater Than 40,000V
  • Standards ASTM D-5864, D-445, D-93, D-877, D-2500, D-97, D-130, D-1160
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.