Skip Content

TP
RENEWABLE LUBRICANTS

Penetrating Lubricant, -22°F to 294 Degrees F, Molybdenum, 5 gal. Pail

  • Item # 30WK73
  • My Part #
  • Mfr. Model # 80104
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant,Pail,Black,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $380.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional, super-high-viscosity Bio-Penetrating Lubricant™ formulas penetrate into tight areas and leave a moly film to protect sliding surfaces from wear and corrosion. BPL Plus Moly is dirt- and dust-resistant.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Penetrating Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. -22 Degrees F
  • Max. Operating Temp. 294 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Series BPL
  • Lubricant Color Yellow
  • Chemical Base Vegetable Oil
  • Flash Point 294 Degrees F
  • Specific Gravity 0.87
  • VOC Content 0%
  • Application Locks, Hinges, Gauges, Taps, Dies, Fans, Precision Metal Processing Equipment, Coin Mechanisms, Springs, Control Buttons, Switches, Bushings
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, Non-toxic, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.