Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
RENEWABLE LUBRICANTS

Oven & Chain Lubricant, -13°F to 588 Degrees F, Graphite, 55 gal. Drum

  • Item # 30WL34
  • My Part #
  • Mfr. Model # 81876
  • Catalog Page # N/A
  • UNSPSC # 15121520
Oven & Chain Lubricant, -13°F to 588 Degrees F, Graphite, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,407.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Oven Lubricant
  • Item Oven & Chain Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives Graphite
  • Min. Operating Temp. -13 Degrees F
  • Max. Operating Temp. 588 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Series Bio-Extreme
  • Lubricant Color White
  • Chemical Base Vegetable Oil
  • Flash Point 588 Degrees F
  • Specific Gravity 0.90
  • VOC Content 0%
  • Application Military, Industrial, Transportation, Marine, Agricultural, For Metal Parts, Non-Ferrous and Ferrous Metals, Multi-Performance, Low Surface Tension, Fast Acting Penetrating Lubricant for Disassembly, Repair, Cleaning and Protecting Metal Parts, Hardware, Equipment, Tools, with Anti-Corrosion Protection for Non-Ferrous and Ferrous Metals, Humvee Doors, Tools, Car Parts, Electrical Equip, Bolts, Jacks, Assembly Parts, Wire Ropes, Rusty Chains, Dies, Shafts, Hinges, Firearms, Locks, Linkage Cables, Head Studs, Fishing Reels, Light Air Tools, Sliding Surfaces, Multi-Performance Light Anti-Wear Lubricant, Light Metal Working/Fabricating, Gaskets/Seals, Bearings, Dies, Machine Tools, Air Valves, Air Tools
  • Standards NSF Reg, 140340 Category Code H1-H2, Biodegradable, USDA BioPrefered-Biobased, ASTM D-659
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.