Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENEWABLE LUBRICANTS

Food Grade Hydraulic Oil, Food Grade Hydraulic Oil, 55 gal. Container Size

  • Item# 21A552
  • Mfr. Model# 87136
  • Catalog Page# N/A
  • UNSPSC# 15121504
Food Grade Hydraulic Oil, Food Grade Hydraulic Oil, 55 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,115.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Grade Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade Not Specified
  • Base Oil Semi-Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating H2 Food Grade
  • Min. Operating Temp. -10 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 186
  • Flash Point 484 Degrees F
  • Pour Point -35 Degrees F
  • Container Type Drum
  • Color Yellow
  • Timken OK Load Not Specified
  • Standards NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
  • Application Applications With Incidental Food Contact (NSF H1, H2) In and Around Food Processing Equipment Areas Including For Use By Bakeries, Bottlers, Breweries, Canneries, Dairies, Meat and Poultry Processors and Pharmaceutical Manufacturers For Hydraulic Systems, Gear Drives, Gearhead Motors, Drip Oilers, Air-Oilers, Air-Tools, Water Pumps, Bearings, Machine Oil, Roller Chains, Cables, Circulating Oil, etc., and General Lubrication. These Products May Also Be Used In Reduction Units Where Original Equipment Manufactures (OEM) Require an R&O Lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids).
  • Four-Ball Wear 0.4mm
  • Specific Gravity 0.87
  • Green Certification or Other Recognition USDA Certified Biobased Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.