Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENEWABLE LUBRICANTS

55 gal. Drum of Compressor Oil

  • Item# 21A497
  • Mfr. Model# 87856
  • Catalog Page# 3224
  • UNSPSC# 12181601
55 gal. Drum of Compressor Oil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,949.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly refined naphthenic base oil is suitable for reciprocating compressors (cylinders and bearings) using many types of refrigerants except sulfur dioxide.

View More

Technical Specs

  • Item Compressor Oil
  • Base Synthetic Oil
  • Food Grade Yes
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 30
  • ISO Viscosity Grade 68
  • Flash Point 242 Degrees C
  • Four-Ball Wear 0.33mm
  • Pour Point -50 Degrees C
  • Specific Gravity 0.84 at 60 Degrees F
  • Temp. Range -40 Degrees to 250 Degrees F
  • Viscosity @ 100C 11 cSt
  • Viscosity @ 40C 67 cSt
  • Viscosity Index 156
  • Application Gear head motors, drip oilers, air-oilers, air-tools, water pumps, bearings, machine oil, roller chains, cables, hydraulic and circulating oils, etc., and general lubrication. These products may also be used in reduction units where original equipment manufactures (OEM) require an R&O lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids), compressors, especially portable and stationary rotary vane and screw compressors as well as in single-stage, two-stage, and multistage reciprocating compressors, and are compatible in ammonia refrigerant systems.
  • Standards USDA H1, USDA Biobased Content, USDA BioPreferred Program, 21 CFR 178.3570, Lubricants for incidental food contact (USDA H-1). Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Green Certification or Other Recognition USDA Certified Biobased Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.