Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENEWABLE LUBRICANTS

Biodegradable Hydraulic Oil, Hydraulic Oil, 55 gal. Container Size

  • Item# 21A476
  • Mfr. Model# 81146
  • Catalog Page# N/A
  • UNSPSC# 15121504
Biodegradable Hydraulic Oil, Hydraulic Oil, 55 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,638.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Oil
  • ISO Viscosity Grade 15
  • SAE Grade Not Specified
  • Base Oil Semi-Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -45 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 172
  • Flash Point 370 Degrees F
  • Pour Point -76 Degrees F
  • Container Type Drum
  • Color Yellow
  • Timken OK Load Not Specified
  • Standards A-A-59354, MIL-H-46001D, ASTM D-5864, ISO 15380, VGP, EAL
  • Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties
  • Four-Ball Wear 0.3 to 0.4mm
  • Specific Gravity 0.88
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.