TP
RENEWABLE LUBRICANTS

MaxxLife White Calcium Sulfonate High Temperature Grease, 35 lb., NLGI Grade: 2

  • Item # 39F856
  • My Part #
  • Mfr. Model # 88804
  • Catalog Page # N/A
  • UNSPSC # 15121902
MaxxLife White Calcium Sulfonate High Temperature Grease, 35 lb., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $647.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Temperature Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 35 lb.
  • Lubricant NSF Rating H1 Food Grade
  • Grease Thickener Calcium Sulfonate
  • Grease Color White
  • Grease Container Pail
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • ISO Viscosity Grade 100
  • Viscosity Index 90
  • Flash Point 428 Degrees F
  • Dropping Point 572 Degrees F
  • Four-Ball Wear 0.45mm
  • Timken OK Load 65 lb.
  • Standards USDA Food Grade Category Code H-1, Meets USDA 1998 H1 Guidelines and Complies with F.D.A. 21 CFR 1778.3570
  • Application Food Packaging, Processing, Water Treatment, Other Environmental areas Where Lubricant May Have Incidental Contact in the Application
  • Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.