Skip Content

TP
RENEWABLE LUBRICANTS

MaxxLife 220 HT Grease Tan Calcium Sulfonate High Temperature Grease, 120 lb., NLGI Grade: 2

  • Item # 39F859
  • My Part #
  • Mfr. Model # 89005
  • Catalog Page # N/A
  • UNSPSC # 15121902
Grease,High Temperature,120 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,233.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Temperature Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 120 lb.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Calcium Sulfonate
  • Grease Color Tan
  • Grease Container Drum
  • Min. Operating Temp. -5 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • ISO Viscosity Grade 220
  • Viscosity Index 95
  • Flash Point 450 Degrees F
  • Dropping Point 572 Degrees F
  • Four-Ball Wear 0.39mm
  • Timken OK Load 65 lb.
  • Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
  • Standards Category Code H-2, Exceeds NLGI GC/LB (ASTM D-4950)
  • Application Industrial, Mining Machinery, Transportation, Agricultural, Marine Applications, Construction, forestry Equipment, Paper Mills, Conveyors, Journal Bearings, Electric Motors, Pumps Can Benefit From Its Long Lasting Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.