Skip Content

ST
RENEWABLE LUBRICANTS

Liquid Cutting Oil, Base Oil : Vegetable Oil, 1 gal. Jug

  • Item # 2VXN6
  • My Part #
  • Mfr. Model # 86803
  • Catalog Page # 2458
  • UNSPSC # 15121502
Liquid Cutting Oil, Base Oil : Vegetable Oil, 1 gal. Jug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Renewable Lubricants Bio-Metal Coolâ„¢ GP cutting oil concentrate is designed to offer good extreme-pressure (EP) performance in general purpose applications with ferrous and nonferrous metals. Featuring excellent corrosion protection and high viscosity for good lubrication, this coolant is nonstaining on aluminum and yellow metals.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Biodegradable,Chlorine Free,Phosphorus Free,Silicone Free,Sulfur Free,Zinc Free
  • Container Size 1 gal.
  • Container Style Jug
  • Color Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.0
  • Flash Point 536 Degrees F
  • Viscosity 60.0 to 80. cSt @ 40 Degrees C.
  • Application general-purpose biobased (BioPeferred) concentrate designed for high performance use on both ferrous and nonferrous metals. Grinding and Machining of Ferrous Metals and Non-Ferrous Metals, Alloys, Used as Quenching Agent Nuts, Bolts, Screws and Similar Products, Metal Working
  • Features Excellent Corrosion Protection and Is Non-Staining to Aluminum and Yellow Metals, The Super High Viscosity Index Of The Stabilized HOBS Adds Additional Lubrication Qualities to This High Performance Lubricant
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), ISO 14000, ISO Grade 32
  • For Use With Ferrous and Non-Ferrous Metal Alloys
  • Physical Form Liquid
  • Base Oil Vegetable Oil
  • Series Bio-Metal Cool GP
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.