Skip Content

C3
RENEWABLE LUBRICANTS

Vegetable Oil Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 46

  • Item # 4JPT8
  • My Part #
  • Mfr. Model # 81223
  • Catalog Page # 933
  • UNSPSC # 15121508
Trans Hyd Fluid,Tractor,1 Gal,10W30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bio-Synthetic™ biodegradable, nontoxic universal tractor fluid is formulated for powershift transmissions, final drives, PTOs, hydraulic, and brakes.

View More

Technical Specs

  • Series Bio-SynXtra(TM)
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 10W-30
  • Base Oil Vegetable Oil
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 210
  • Flash Point 486 Degrees F
  • Pour Point -49 Degrees F
  • Container Style Jug
  • Color Light Yellow
  • Timken OK Load 16 lb.
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, John Deere's Quatrol and Hygard (Specification J20-C); Allison C-3, Cat TO-2 and API GL-4, Low-Speed/High Torque. Passes: J20-C/M1139 High Torque Axle, Wet Brake Chatter/Squawk, PTO Clutch and the North America Performance Requirements for Universal Tractor Transmission Oils (UTTOs). Meets and exceeds universal tractor fluid (UTF) specifications for OEMS.
  • Application Biodegradable, nontoxic fluids formulated for powershift transmissions, final drives, power take-offs, hydraulic, and brakes. USDA BioPreferred Designated.
  • Four-Ball Wear 0.36mm
  • Specific Gravity 0.89
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.