Skip Content

TP
RENEWABLE LUBRICANTS

Vegetable Oil Hydraulic Oil, 275 gal. IBC Tote, ISO Viscosity Grade : 22

  • Item # 30WL03
  • My Part #
  • Mfr. Model # 81097
  • Catalog Page # N/A
  • UNSPSC # 15121504
Hydraulic Oil,Tote,Yellow,275 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,968.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series Bio-Ultimax 1500
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 22
  • SAE Grade Not Specified
  • Base Oil Vegetable Oil
  • Container Size 275 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -58 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 196
  • Flash Point 411 Degrees F
  • Pour Point -58 Degrees F
  • Container Style IBC Tote
  • Color Light Yellow
  • Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearing, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies, and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.
  • Application For Use In Aerial Lift Buckets, Mobile and Stationary Hydraulic Systems or Other Equipment Where Electrical Insulating Safety is Preferred
  • Four-Ball Wear 0.3 to 0.4mm
  • Specific Gravity 0.87
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.