Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
RENEWABLE LUBRICANTS

Semi-Synthetic, SAE Grade : 80W-90, 1 qt. Bottle

  • Item # 4JPT6
  • My Part #
  • Mfr. Model # 82131
  • Catalog Page # N/A
  • UNSPSC # 12181601
Semi-Synthetic, SAE Grade : 80W-90, 1 qt. Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series Bio-SynXtra Gear Oil
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade 80W-90
  • Base Oil Semi-Synthetic
  • Container Size 1 qt.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -31 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 185
  • Flash Point 450 Degrees F
  • Pour Point -33 Degrees F
  • Container Style Bottle
  • Color Yellow
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Federal Specification A-A-50493B (superceding V-V-P-216) Environmentally Friendly (ISO 15380), Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882) pump stand tests, anti-wear performance exceeds the requirements for US Steel 126 and 127, load stage 10 in the FZG (DIN 51354), DIN 51524, and GM (LS-2), meet and exceed the requirements for ashless GL-3 gear oils in reduction units and gear sets where they meet the viscosity ranges, meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D.
  • Application Manual Transmissions, Differentials, Transfer Cases, (including limited slip (LS) units), and transfer cases, spiral bevel and hypoid gears, differentials and is compatible with hydrocarbon and synthetic PAO based gear oils.
  • Four-Ball Wear 0.30mm
  • Specific Gravity 0.90
  • AGMA Standard GL-5
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.