Skip Content

NH
RENEWABLE LUBRICANTS

Semi-Synthetic, SAE Grade : Not Specified, 5 gal. Pail

  • Item # 21A562
  • My Part #
  • Mfr. Model # 87234
  • Catalog Page # N/A
  • UNSPSC # 15121503
Food Grade Gear Oil,5 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 41.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Series Bio-Food Grade
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 100
  • SAE Grade Not Specified
  • Base Oil Semi-Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H2 Food Grade
  • Min. Operating Temp. 2 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 229
  • Flash Point 494.6 Degrees F
  • Pour Point -9.4 Degrees F
  • Container Style Pail
  • Color Light Amber
  • Timken OK Load 35 lb.
  • Standards NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
  • Application Gear oil with incidental food contact (H1) for use in and around food processing areas, food processing equipment as a protective anti-rust film, as a release agent on gaskets or seals of tank closures, and as a lubricant for machine parts and equipment in locations in which there is a potential exposure of the lubricated part to food. Gear Drives and Right Angle Gear Drives, general purpose and gear oil lubricants,
  • Four-Ball Wear 0.35mm
  • Specific Gravity 0.89
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • AGMA Standard 3
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.