Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RENEWABLE LUBRICANTS

55 gal. Food Equipment Cleaner, 1 EA

  • Item# 21A575
  • Mfr. Model# 87816
  • Catalog Page# 3067
  • UNSPSC# 47131833
55 gal. Food Equipment Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Renewable Lubricants RLI™ food-grade cleaner is a water-based, water soluble detergent that is a specifically formulated, biodegradable cleaner/degreaser safe for food processing plants and environmentally sensitive areas. Excellent cleaning ability when applied to the grimy, baked on, excessive oily build-up of the oven chains in food processing equipment. Highly concentrated industrial product is great for cleaning and lifting cooled on oils, grease, fats, and foods from ovens, stoves, and grills. It replaces petroleum solvents. Saves time and expense and is safe for ferrous and nonferrous metals.

View More

Technical Specs

  • Item Food Equipment Cleaner
  • Size 55 gal.
  • Recommended Dilution 1:1, 1:2, 1:5
  • Container Type Drum
  • Color Clear
  • Fragrance Fresh
  • VOC Content 0%
  • Standards NSF, A8, C1
  • Green Certification or Other Recognition USDA Certified Biobased Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.