Skip Content

C3
RENEWABLE LUBRICANTS

Engine Oil,Bio-Synthetic,1 Gal.,30W

  • Item # 4JPT3
  • My Part #
  • Mfr. Model # 85243
  • Catalog Page # 929
  • UNSPSC # 12181601
Engine Oil,Bio-Synthetic,1 Gal.,30W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance, energy-conserving SAE gas and diesel motor oil for turbo/supercharged engines.

View More

Technical Specs

  • Item Motor Oil
  • Base Biodegradable
  • Size 1 gal.
  • Container Type Can
  • SAE Grade 30W
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 132
  • Pour Point -35 Degrees C
  • Flash Point 235 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.89 at 15.6 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 77
  • Viscosity @ 100C 11
  • Application Heavy Duty Turbocharged and Supercharged Diesel and Gas Engines, Transportation Fleets Buses, Heavy Equipment, High Performance Racing Engines and Racing Street Cars
  • Standards ASTM, USDA
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Green Environmental Attribute Made From Rapidly Renewable Resource
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.