Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RENEWABLE LUBRICANTS

Natural Solvent Cleaner/Degreaser, 55 gal. Drum

  • Item# 21A538
  • Mfr. Model# 86646
  • Catalog Page# N/A
  • UNSPSC# 47131821
Natural Solvent Cleaner/Degreaser, 55 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3,907.00 / each

Get This Price

$3125.60

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bio-Soy Orange™ all-purpose degreaser/cleaner is a highly concentrated industrial formula that removes stubborn stains, greases, oily dirt, road grime, tar, glue, mildew, tree sap, and wax. The biobased, biodegradable, nonfoaming product is great in warehouses and shops and on vehicles, boats, and docks. Use in military, industrial, transportation, marine, agricultural, and residential use.

View More

Technical Specs

  • Degreaser Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Degreaser Container Type Drum
  • Degreaser Container Size 55 gal.
  • Degreaser Solvent Base Natural Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Less than or equal to 10% / 10 g/L
  • Degreaser Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Varies By Application
  • Fragrance Citrus
  • VOC Content Less Than 3%
  • Contains Non Flammable Biobased Soy Solvents, Non Ozone Depleting, Low Foaming
  • Flash Point 235 Degrees F
  • Standards EPA, OSHA, ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.