Skip Content

TP
RENEWABLE LUBRICANTS

Vegetable Oil Hydraulic Oil, 55 gal. Drum, ISO Viscosity Grade : 46

  • Item # 21A477
  • My Part #
  • Mfr. Model # 81226
  • Catalog Page # N/A
  • UNSPSC # 15121504
Biodegradable UTF Hydraulic Fluid,55 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,506.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biodegradable, nontoxic universal tractor fluids for powershift transmissions, final drives, PTOs, hydraulic, and brakes.

View More

Technical Specs

  • Series Bio-SynXtra
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 10W-30
  • Base Oil Vegetable Oil
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 202
  • Flash Point 486 Degrees F
  • Pour Point -49 Degrees F
  • Container Style Drum
  • Color Light Yellow
  • Timken OK Load Not Specified
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Application John Deere, Ford, New Holland, Case, Agco, White Farm, Massey-Ferguson, Kubota, Tractor PTO, Wet Break, Differentials, Final Drives, Hydrostatic drives in Farm, Contractor and Industrial Tractors.
  • Four-Ball Wear 0.36mm
  • Specific Gravity 0.89
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.