Skip Content

TP
RENEWABLE LUBRICANTS

Chain, Cable, and Wire Rope Lubricant, 5 gal. Container Size, 43 lb. Net Weight

  • Item # 30WL55
  • My Part #
  • Mfr. Model # 83074
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant,Pail,Yellow,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bio-Chain & Cable™ lubricant features an oily film designed to help clean metal surfaces and penetrate to prevent corrosion and wear on heavy chains, sprockets, and cables that are subject to heavy/shock loading. Excellent cold-temperature pumpability.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Lubricant Additives Graphite
  • Chemical Base Vegetable Oil
  • Lubricant NSF Rating Not Rated
  • Container Size 5 gal.
  • Container Type Bucket
  • Min. Operating Temp. -22 Degrees F
  • Max. Operating Temp. 532 Degrees F
  • Net Weight 43 lb.
  • Color Yellow
  • Flash Point 532 Degrees F
  • Specific Gravity 0.91
  • VOC Content 0%
  • Application Used in Federally Inspected Meat, Poultry Plants
  • Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.