Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RENEWABLE LUBRICANTS

Bar and Chain Oil, 55 gal. Container Size

  • Item# 30WK81
  • Mfr. Model# 80616
  • Catalog Page# N/A
  • UNSPSC# 15121520
Bar and Chain Oil, 55 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,491.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bar and Chain Oil
  • ISO Viscosity Grade 100
  • SAE Grade 15W-50
  • Base Oil Semi-Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 536 Degrees F
  • Viscosity Index 196
  • Flash Point 536 Degrees F
  • Pour Point -20.2 Degrees F
  • Container Type Drum
  • Color Yellow
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Application For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
  • Four-Ball Wear 0.4mm
  • Specific Gravity 0.89
  • Green Certification or Other Recognition USDA Certified Biobased Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.