Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REMCO

28" Ultra Hygiene Rubber, Straight Squeegee Head, 1 EA

  • Item# 8YC71
  • Mfr. Model# 70732
  • Catalog Page# N/A
  • Catalog Group# E9578
  • UNSPSC# 47121803
28" Ultra Hygiene Rubber, Straight Squeegee Head, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Squeegee Head
  • Color Green
  • Blade Length 28"
  • Blade Style Straight
  • Blade Material Ultra Hygiene Rubber
  • Frame Material Polypropylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.