Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKAN

Yellow Bench Brush, Overall Length 14"

  • Item# 8CKY2
  • Mfr. Model# 45576
  • Catalog Page# N/A
  • Catalog Group# E9776
  • UNSPSC# 47131605
Yellow Bench Brush, Overall Length 14" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bench Brush
  • Bristle Color Yellow
  • Overall Length 14"
  • Bristle Material Polyester
  • Trim Length 2-15/16"
  • Handle Material Polypropylene
  • Brush Length 1-1/2"
  • Handle Length 1-1/4"
  • Handle Color White
  • Color Coding System Yes
  • Brush Width 1-1/2"
  • Brush Bristle Firmness Soft
  • Acid Resistant Yes
  • Temperature Resistant Yes
  • Chemical Resistant Yes
  • FDA Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.