ST
REMCO

Mini Hand Scoop, 16 oz., Orange, Poly

  • Item # 38Y726
  • My Part #
  • Mfr. Model # 63007
  • Catalog Page # 1290
  • Catalog Group # G3975
  • UNSPSC # 48101803
Mini Hand Scoop, 16 oz., Orange, Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fully color-coded large scoop is great for moving small amounts of material. Conveniently designed to use within a color-coded system. Its solid construction makes it extremely durable. The scoop’s hygienic design has no seams or cracks, which helps prevent bacterial growth. Hygienic design, cleaning efficiency, and color‐coding feature helps reduce the risk of cross contamination.

View More

Technical Specs

  • Item Mini Hand Scoop
  • Type Non-Sparking, Chemical Resistant
  • Capacity 16 oz.
  • Overall Length 10-1/4"
  • Overall Width 3-1/2"
  • Overall Height 2-1/4"
  • Handle Length 4-1/4"
  • Color Orange
  • Design 1-Piece
  • Material Polypropylene
  • Features One Piece Construction
  • Working Temp. -22 Degrees to 176 Degrees F
  • Metal Detectable No
  • Meets/Exceeds FDA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.