ST
REMCO

Mini Bench Scraper, 5-1/2 x3-1/2 in, White

  • Item # 38Y584
  • My Part #
  • Mfr. Model # 69595
  • Catalog Page # 1457
  • Catalog Group # H1593
  • UNSPSC # 27112009
Mini Bench Scraper, 5-1/2 x3-1/2 in, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This color-coded mini bench scraper is an excellent solution for your bench top scraping needs. The scraper’s hygienic design has no seams or cracks, which helps prevent bacterial growth. The solid one-piece construction increases durability and hygiene. Hygienic design, cleaning efficiency, and color‐coding feature helps reduce the risk of cross contamination.

View More

Technical Specs

  • Item Bench Scraper
  • Blade Material Polypropylene
  • Blade Width 5-1/4"
  • Blade Length 3-3/8"
  • Overall Length 3-3/8"
  • Color White
  • Scraper Design 1-Piece
  • Metal Detectable No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Polypropylene
  • Working Temp. -22 Degrees to 176 Degrees F
  • Features Hang Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.