ST
REMCO

Lobby Broom and Dust Pan, 49-1/2" Overall Length

  • Item # 53UD07
  • My Part #
  • Mfr. Model # 62504
  • Catalog Page # N/A
  • Catalog Group # J5780
  • UNSPSC # 47131601
Lobby Broom and Dust Pan, 49-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Floor Tool Type Broom and Dust Pan Set
  • Broom Style Angle Broom
  • Sweep Face 7-1/2"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polyester
  • Bristle Color Red
  • Trim Length 3-1/2"
  • Broom Handle Length 36"
  • Overall Broom Length 41-1/2"
  • Broom Handle Color Silver
  • Broom Handle Material Aluminum
  • Broom Connection Type Acme Thread
  • Block Material Polypropylene
  • Basic Dust Pan Material Plastic
  • Overall Dust Pan Width 14-1/2"
  • Dust Pan Handle Length 36"
  • Dust Pan Color Red
  • Dust Pan Lid Options Dust Pan With Lid
  • Specific Dust Pan Material Polypropylene
  • Color Coding System Yes
  • Item Lobby Broom and Dust Pan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.