Skip Content

TP
REMCO

Blue MDPE Non-Hinged Hopper Lid, 55-1/2" L X 31" W, 13.6 cu. ft. Capacity

  • Item # 48ZU73
  • My Part #
  • Mfr. Model # 69023
  • Catalog Page # 1457
  • Catalog Group # J4857
  • UNSPSC # 23152904
Hopper Lid,Blue,55-1/2 in. L x 31 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $261.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lid is designed for use with Remco’s color-coded angled dump tubs. They are manufactured from high-density polyethylene, and are suitable for transporting, freezing, and storing. This model has an angled edge that fits securely on angled tubs.

View More

Technical Specs

  • Item - Cart and Truck Lids Hopper Lid
  • Color - Hoppers and Cube Trucks Blue
  • Container Lid Type Non-Hinged
  • Overall Height 2"
  • Overall Width 31"
  • Overall Length 55-1/2"
  • Container Lid Material MDPE
  • Fits Truck Size (Cu.-Ft.) 13.6 cu. ft.
  • Standards FDA and USDA Approved
  • Fits Truck Size (Cu.-Yd.) 0.50 cu. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.