Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VIKAN

28" Foam Rubber, Straight Double Fixed Head Squeegee w/ Handle, 1 EA

  • Item# 2RWY7
  • Mfr. Model# 77553/29383
  • Catalog Page# 1668
  • Catalog Group# D9063
  • UNSPSC# 47121803
28" Foam Rubber, Straight Double Fixed Head Squeegee w/ Handle, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $100.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fixed Head Squeegee w/ Handle
  • Color Blue
  • Blade Length 28"
  • Blade Height 3-3/4"
  • Squeegee Blade Count Double
  • Blade Style Straight Double
  • Blade Material Foam Rubber
  • Frame Material Polypropylene
  • Handle Length 59"
  • Handle Material Polypropylene
  • Connection Type Threaded
  • FDA Compliant Yes
  • Chemical Resistant Yes
  • Application Food Grade
  • Includes Mfr. No. 77553, 29383
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product! Cleans right down to the floor! Sturdy, durable, works better than any other squeegees I have tried. Replaceable blades are a great option so you don't have to buy a new head when the blade wears out. This squeegee is a lot more effective than hard rubber bladed squeegees. February 8, 2013
  • 2015-09-08T19:45:37.735-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2RWY7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.