Skip Content

 
VIKAN

Fiberglass Handle

Fiberglass Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Color Coded Handle 
  • Material Fiberglass 
Length
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
29369
51"
Black

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color Black
29363
51"
Blue

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color Blue
29362
51"
Green

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color Green
29364
51"
Red

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color Red
29365
51"
White

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color White
29366
51"
Yellow

$40.60 / each

Enter location to check availability
Catalog Page #  1668 

Price $40.60 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 51"
  • Color Yellow
29389
59"
Black

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Black
29383
59"
Blue

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Blue
29382
59"
Green

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Green
29387
59"
Orange

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Orange
29381
59"
Pink

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Pink
29384
59"
Red

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Red
29385
59"
White

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color White
29386
59"
Yellow

$45.20 / each

Enter location to check availability
Catalog Page #  1668 

Price $45.20 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 59"
  • Color Yellow
29723
67"
Blue

$59.90 / each

Enter location to check availability
Catalog Page #  1668 

Price $59.90 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 67"
  • Color Blue
29725
67"
White

$59.90 / each

Enter location to check availability
Catalog Page #  1668 

Price $59.90 / each

Technical Specs

  • Item Color Coded Handle
  • Material Fiberglass
  • Length 67"
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms