Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
REMCO

Blade Shovel,Blue,Metal Detect,14Wx38L

  • Item # 8DRD8
  • My Part #
  • Mfr. Model # 6981MD3
  • Catalog Page # 1457
  • Catalog Group # E4433
  • UNSPSC # 27112004
Blade Shovel,Blue,Metal Detect,14Wx38L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remco shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross-contamination containment, food safety, or HACCP program. The semi-ferrous additive in this shovel allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel, and will reduce fatigue for the user. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

View More

Technical Specs

  • Item Small Blade Shovel
  • Blade Type Straight Edge
  • Blade Material Polypropylene
  • Blade Width 11"
  • Blade Length 14"
  • Overall Length 38"
  • Color Blue
  • Metal Detectable Yes
  • Handle Type D-Grip
  • Handle Material Polypropylene
  • Working Temp. -22 to 176 Degrees F
  • Features One-Piece Metal Detectable
  • Application For Food Processing Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.