Skip Content

C3
REMCO

30"W Straight Polyethylene Hazmat Squeegee Without Handle, White

  • Item # 3ZEC6
  • My Part #
  • Mfr. Model # 6630
  • Catalog Page # N/A
  • UNSPSC # 47121803
30"W Straight Polyethylene Hazmat Squeegee Without Handle, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remco’s hazmat squeegees provide an economical solution to chemical clean-up problems. These squeegees are made of chemically resistant polyethylene, and they’re tough and cost-effective. The design features a high-density polyethylene block with a low-density polyethylene blade. A hazmat squeegee is an essential piece for any spill kit.

View More

Technical Specs

  • Squeegee Product Group Hazmat Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material Polyethylene
  • Squeegee Blade Width 30"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • FDA Compliant No
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Item Hazmat Squeegee
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Color White
  • Length No Handle
  • Squeegee Application Hazmat Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.