Navigation Menu New

Access My Account, Order History, Lists and more here.

422L78 WKPBN30 UNSPSC # 26131803

Power Inlet Box, Surface, Plastic, L14-30

  • Item # 422L78
  • Mfr. Model # WKPBN30
  • UNSPSC # 26131803
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Power Inlet Box, Surface, Plastic, L14-30

  • Item # 422L78
  • Mfr. Model # WKPBN30
  • UNSPSC # 26131803
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Power Inlet Box
  • Amps AC 30 A
  • NEMA Configuration L14-30
  • Mounting Surface
  • Material Plastic
  • Width 6 1/4 in
  • Height 18 in
  • Depth 6 in
  • Application In Your Home, Without Needing to Run Extension Cords Through An Open Door or Window
  • Standards UL
  • Warranty 5 yr

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top