Navigation Menu New

Access My Account, Order History, Lists and more here.

422L80 310CRK UNSPSC # 39121501

Manual Transfer Switch, 125/250V, 30A

  • Item # 422L80
  • Mfr. Model # 310CRK
  • UNSPSC # 39121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Manual Transfer Switch, 125/250V, 30A

  • Item # 422L80
  • Mfr. Model # 310CRK
  • UNSPSC # 39121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Manual Transfer Switch
  • Max. Wattage 7,500
  • Max. Amps 30 A
  • Height 18 in
  • Width 26 in
  • Depth 5 in
  • NEMA Enclosure Type 1
  • Number of Circuits 10
  • Number of Spaces 0
  • Enclosure Material Steel
  • Voltage 125/250
  • Warranty 5 yr
  • Color Gray
  • Includes (10) Circuit Transfer Switch with Watt Meters, 10 ft 30A Power Inlet Box, 30A Power Inlet Box, Fittings, Flexible Conduit, Wire Connectors
  • Max. No. of Tandem Breakers 0
  • Meter Type Analog
  • Max. Wire Size 10 AWG
  • Mount Surface
  • NEMA Connector L14-30
  • Standards UL

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top