ST
REJUVENATE

Wood Repair Marker Assortment, Maple, Oak, Cherry, Walnut, Mahogany, Espresso, Medium

  • Item # 43Y670
  • My Part #
  • Mfr. Model # RJ6WM
  • Catalog Page # N/A
  • UNSPSC # 44121708
Wood Repair Marker Assortment, Maple, Oak, Cherry, Walnut, Mahogany, Espresso, Medium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Color Maple, Oak, Cherry, Walnut, Mahogany, Espresso
  • Size Medium
  • Dry Time 1 min.
  • Item Wood Repair Marker Assortment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Scratch Eraser Wood Repair Marker Assortment with Medium Tip Size, Maple, Oak, Cherry, Walnut, Mahog is rated 3.7 out of 5 by 7.
Rated 4 out of 5 by from We love the rejuvenate polish We love the rejuvenate polish for wood. We notice a substantial difference in appearance.
Date published: 2017-01-18
Rated 5 out of 5 by from Got my cabinets scratches gone Had sever light but noticeable scratches on my kitchen cabinets for a long time now. I tried your wood repair marker and while the scratches are still there they did a very good job and blending them out and making them almost invisible.
Date published: 2015-04-28
Rated 5 out of 5 by from Very good for wood scratches While the color matching is not perfect, these markers are good for hiding scratches to finished wood. I used it on an oak table and cherry cabinets (see pics) and it turned out very well. If you didn't know the scratches were there you wouldn't notice them. I have used the 'crayon' type sticks before to fill in deep scratches and chips but you really have to work the product in to get it to stick and it can be frustrating. These markers appear to be a better color match, just try them on an inconspicuous spot first to be sure.
Date published: 2015-04-27
Rated 5 out of 5 by from rejuvenate floor restorer I have used the hardwood floor restorer for quite awhile now but it has changed a little and now offers a high gloss finish. I just tried the newer one and I love it. My hardwood floors are 60 yrs old however in good condition but good condition for 60 yrs old. They look spectacular. This newer formula goes on alot smoother and really does offer a high gloss finish. I used 3 coats and my floors are beautiful and I am proud when my family walks thru and admires the floors !!!!
Date published: 2014-08-21
Rated 2 out of 5 by from Shines great but does not cover minor scratches. I bought this product to help cover minor scratches on my high end, finished wood floor. It provided a great, high gloss shine, but did not cover any minor scratches. In fact, it made them more noticeable. 
 
Also, the markers are a waste of money. Perhaps they work on unfinished wood, but they are worthless on finished wood.
Date published: 2014-07-18
Rated 2 out of 5 by from Did the job? Did the job fairly well, although it was hard to get an exact color match even by combining colors (I was refinishing a standard mahogany bureau). I've never used the "pencils" you can get at the Hardware store, so I have nothing to compare. After re-finishing with the Rejuvenate restorer product, though, my bureau looks magnificent, and you do not notice the areas covered by the markers (they blend in).
Date published: 2014-02-06
Rated 3 out of 5 by from The markers are not as The markers are not as good as those I have bought from hardware stores.
Date published: 2013-11-24
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_43Y670, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.