Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

REJUVENATE Leather and Vinyl Conditioner: Water, Liquid, Interior, Spray Bottle, Leather/Vinyl

Item 
788VY5
Mfr. Model 
RJ16CD

Product Details

Catalog Page
N/A
Brand
REJUVENATE
Base Type
Water
Biodegradable
Not Biodegradable
Cleaner Type
Leather and Vinyl Vehicle Cleaners
Color
Clear
Compatible Surface Material
Leather; Vinyl
Container Size
16 fl oz
Container Type
Spray Bottle
Product Form
Liquid
Standards
VOC Compliant
Use Location
Interior
Manufacturer Part Number
RJ16CD
Series
Leather & Vinyl Cleaner
UNSPSC
47131828
Country of Origin
USA (subject to change)
Product Description

These cleaners maintain and wash the leather or vinyl interior of a vehicle. Additionally, they prevent leather and vinyl from drying and cracking.