C3
REJUVENATE

32 oz. Floor Restorer, 12 PK

  • Item # 43Y663
  • My Part #
  • Mfr. Model # RJRF32RTU
  • Catalog Page # N/A
  • UNSPSC # 47121603
32 oz. Floor Restorer, 12 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Floor Care~Floor Cleaners and Maintainers


$147.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Restorer
  • Form Liquid
  • Size 32 oz.
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 32 oz.
  • Fragrance Unscented
  • Coverage per Gallon 650 sq. ft.
  • Container Type Bottle
  • Flash Point 200 Degrees F
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms