Skip Content

NC
REJUVENATE

10 oz. Metal Metal Cleaner and Polish, 12 PK

  • Item # 43Y682
  • My Part #
  • Mfr. Model # RJ10SS
  • Catalog Page # N/A
  • UNSPSC # 47131814
10 oz. Metal Metal Cleaner and Polish, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metal Cleaner and Polish
  • Form Liquid
  • Size 10 oz.
  • Container Type Bottle
  • For Use On Stainless Steel
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 10 oz.
  • Standards Greenguard Gold Certified
  • Case Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


10 oz. Metal Cleaner, 12 PK is rated 4.6 out of 5 by 10.
Rated 5 out of 5 by from Works great as a cleaner Works great as a cleaner and a polish! The foaming dispenser is a great way to deliver the product too!
Date published: 2017-10-30
Rated 5 out of 5 by from These are truly amazing, great These are truly amazing, great working and reasonably priced products. I was on the brink of throwing out some of my patio furniture because the oxidation made it look terrible. I used the aluminum siding restorer and my furniture looks like new again! The neighbors are completely jealous too because they had thrown out their patio furniture just the week before; wish they had talked to me first....
Date published: 2017-10-22
Rated 1 out of 5 by from Rejuvenate STAINLESS steel cleaner and polish The pump didn't work properly very annoying..never again
Date published: 2017-08-20
Rated 5 out of 5 by from Worked very well. I had smudges and lot of stains on the garage stailess freezer and this helped me clean it and polish it right up. Will buy again.
Date published: 2016-11-08
Rated 5 out of 5 by from LOVE this product!! I just received my Rejuvenate products and just tested this on my fridge and was so pleased!! It required no effort to remove all the prints and smudges and did not leave behind any residue whatsoever. I clean sort of professionally for folks in my apt complex and have struggled trying to find something that cleaned without having to rinse it off so as not to leave a residue. It was an added bonus that this stuff cleans so effortlessly! Highly recommend!
Date published: 2015-12-10
Rated 5 out of 5 by from I have tried every steel I have tried every steel cleaner/polisher ever made and this by far is the best.
Date published: 2014-10-30
Rated 5 out of 5 by from I was very surprised at I was very surprised at how well all of your products worked. I think I'm going to throw the rest of my cleaning supplies away. Thank you
Date published: 2014-10-09
Rated 5 out of 5 by from I love this product! I I love this product! I can't believe my shower looks shiny and new after getting rid of years of soap scum that I have tried to get off and nothing else would touch it!!
Date published: 2014-09-19
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_43Y682, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.