Skip Content
WV
REINKE ENTERPRISES

Plastic, 2" x 10", Surface

  • Item # 9NTV8
  • Mfr. Model # NEW R94-10S ?????
  • Catalog Page # N/A
  • Catalog Group # E9129
  • UNSPSC # 55121718
Plastic, 2" x 10", Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Custom Sign
  • Height 2"
  • Width 10"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Legend Style Blank
  • Glow-in-the-Dark No
  • UV Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms