Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REINKE ENTERPRISES

Exit Sign, 7 x 10In, WHT/Engraved R, PLSTC

  • Item# 9W760
  • Mfr. Model# 26130
  • Catalog Page# N/A
  • UNSPSC# 55121704
Exit Sign,7 x 10In,WHT/Engraved R,PLSTC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign
  • Legend Exit (Arrow Left)
  • Legend Style Text and Symbol
  • Language English
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Glow-in-the-Dark No
  • Legend/Background Color White/Engraved Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms