Skip Content

NH
REIKU

System Support, Nylon, Black

  • Item # 25D332
  • My Part #
  • Mfr. Model # PAHOB-36
  • Catalog Page # 416
  • UNSPSC # 24141510
System support,For 36mm Tubing,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.25 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Connect or disconnect this quick-release fitting with no tools required. It is designed for use in electrical installations that require watertight seals and quick connections. It offers high-quality support for attaching conduit to machines, robots and other general applications while protecting wires and hoses.

View More

Technical Specs

  • Corrugated Tubing Fitting Material Nylon
  • Corrugated Tubing Fitting Color Black
  • Corrugated Tubing Fitting Item System Support
  • Description/Special Features High Quality Support for Attaching Conduit to Machines, Robots and Other General Applications when Protecting Wires, Hoses and Electrical.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.