Skip Content


52mm Corrugated Tubing Gripping Clamp, Polyamide 6, Black

  • Item # 30PR32
  • My Part #
  • Mfr. Model # PASSB-52K
  • Catalog Page # N/A
  • UNSPSC # 39121311
Gripping Clamp,2.040in,Black,Polyamide 6 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.166 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This polyamide gripping clamp is designed for use with Reiku corrugated tubing, available separately. It is engineered to be used in conjunction with a middle jaw to fixate a corrugated conduit/plastic enclosure.

View More

Technical Specs

  • Item Gripping Clamp
  • Temp. Range -40 Degrees to 221 Degrees F
  • Tubing Size 2.040"
  • Corrugated Tubing Fitting Material Polyamide 6
  • For Use With Middle Jaw to Fixate A Corrugated Conduit/Plastic Closure, Reiku Corrugated Tubing
  • Corrugated Tubing Fitting Color Black
  • Self Extinguishing Yes
  • Corrugated Tubing Fitting Item Gripping Clamp
  • Chemical Resistant Yes
  • Connection Type/Size 52mm Corrugated Tubing
  • Description/Special Features Used To Fixate A Corrugated Conduit/Plastic Closure
  • IP Rating Not Rated
  • Standards REACh
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.