Skip Content
C3
REICHERT

Hand-Held Analog Refractometer, High Precision

  • Item # 9WNR1
  • Mfr. Model # 13851000
  • Catalog Page # 642
  • UNSPSC # 41115313
Hand-Held Analog Refractometer, High Precision close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $420.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reichert High Precision (HP) Industrial Fluid Tester (IFT) is a handheld refractometer that is designed to quickly determine ratio or concentration of water-soluble industrial fluids or lubricants. The HP IFT10 features a 10x focusable eyepiece for improved image quality and is ideal for use with synthetic lubricants, low concentration cutting fluids, and other water-soluble lubricants. The rugged, chemical resistant housing stands up to the demands of field use.

View More

Technical Specs

  • Item Analog Refractometer, High Precision
  • Type Hand-Held
  • Range 0 to 10% Brix
  • Automatic Temperature Compensation Y
  • Accuracy 0.1, 0.0001
  • Resolution 1.3330-1.3478
  • Function Water-Soluble Industrial Fluids or Lubricants
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.