Skip Content
TP
REICHERT

8.75 x 12 x 3.25 Automatic Digital Digital Refractometer

  • Item # 16D181
  • Mfr. Model # 13980000
  • Catalog Page # N/A
  • UNSPSC # 41115313
8.75 x 12 x 3.25 Automatic Digital Digital Refractometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,720.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Despite its small (12" x 8.75") footprint, the r2i300 Digital Refractometer has all the speed and power of much larger automatic benchtop refractometers. Engineered with a sapphire prism that is 4x harder than glass and that has 2.5x more conductivity-to-temperature than a conventional glass prism, for a more-accurate Automatic Temperature Correction (ATC) calculation. Wide Brix and Refractive Index (RI) reading ranges let you use this unit in variety of environments. It measures dark-colored and opaque samples and meets the testing requirements of many applications, including those in the food, beverage, chemical, pharmaceutical, and petroleum industries.

View More

Technical Specs

  • Item Digital Refractometer
  • Type Automatic Digital
  • Range 1.3329-1.5600
  • Automatic Temperature Compensation Y
  • Accuracy 0.0001
  • Resolution 0.0001
  • Function Refractive Index, Brix, And Concentration Measurements
  • Features Compact, Bench Saving Design, Sapphire Prism
  • Length 8.75
  • Width 12
  • Height 3.25
  • Includes Calibration Oil
  • Manufacturers Warranty Length 24 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.